Shop All Strain Relief Grips
Remke
Strain Relief, 2 1/4", .94-1.25
Mfr # 7303-013R
Zoro # G7228398
product price: $25.19
/ea
Sold in multiples of 2 for $50.38
$50.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Galvanized Steel
- Mesh Minimum Cable Size (in) 1.25
- Mesh Length (in) 9
- Min Cable Range over Jacket (in) 0.94
- Max Cable Range over Jacket (in) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 7303-013R
- Zoro # G7228398
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Mesh Minimum Cable Size (in) | 1.25 |
Mesh Length (in) | 9 |
Thread Size | 1.25 |
Mesh Maximum Cable Size (in) | 0.94 |
Maximum Knock Out Size (in) | 1.766 |
Details
Item | Strain Relief,2 1/4",.94-1.25 |
Mesh Material | Galvanized Steel |
Min Cable Range over Jacket (in) | 0.94 |
Max Cable Range over Jacket (in) | 1.25 |
Mesh Type | Closed |
Body Material | Aluminum |
Flammability Rating | UL 94HB |
Cable Range | .94 - 1.25 |
Locknut Material | Steel |
Mesh Description | SRP-094 |
Description
Strain Relief,2 1/4 In.,.94-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (EPS300-1/4-48"-BLACK-12 PCS)
- OMRON Proximity Sensor, Capacitive, 18mm, NPN, NO (E2K-X8ME1)
- SQUARE D Thermal Unit, 5.86 to 6.41A (A8.38)
- JMF ELBOW 90D COMP 5/8"" (4338190)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- Remke Cord Grips