Shop All Strain Relief Grips
Remke
Strain Relief, 1-1/2" 1.20-1.50
Mfr # 7303-014R
Zoro # G7228343
product price: $46.39
/ea
Sold in multiples of 2 for $92.78
$92.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Galvanized Steel
- Max Cable Range over Jacket (in) 1.5
- Mesh Maximum Cable Size (in) 1.2
- Flammability Rating UL 94HB
- Min Cable Range over Jacket (in) 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 7303-014R
- Zoro # G7228343
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Mesh Maximum Cable Size (in) | 1.2 |
Maximum Knock Out Size (in) | 2.016 |
Thread Size | 1.5 |
Mesh Minimum Cable Size (in) | 1.5 |
Mesh Length (in) | 11.75 |
Details
Item | Strain Relief,1-1/2" 1.20-1.50 |
Mesh Material | Galvanized Steel |
Max Cable Range over Jacket (in) | 1.5 |
Flammability Rating | UL 94HB |
Min Cable Range over Jacket (in) | 1.2 |
Cable Range | 1.20 - 1.50 |
Body Material | Aluminum |
Mesh Type | Closed |
Locknut Material | Steel |
Mesh Description | SRP-120 |
Description
Strain Relief,1-1/2 In. 1.20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- OMRON Lens Kit (E39-F1)
- GE Thermal Unit, 5.43A (CR123H625A)
- LEVITON 30A Locking Receptacle 2P 3W 250Vac L6-30R Bk (2620)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- Remke Cord Grips