Shop All Cable Support Grips
Remke
Safety Spring, Bus Drop, 80 lb., Zinc Pltd
Mfr # 203-02-002
Zoro # G7203861
product price: $18.69
/ea
Sold in multiples of 4 for $74.76
$74.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Breaking Strength Approximate (lbs) 850
- Flammability Rating UL 94HB
- Maximum Deflection 3 1/8" at 80 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 203-02-002
- Zoro # G7203861
- Country of Origin United States
- Category Cable Support Grips
Details
Item | Safety Spring,Bus Drop,80 lb.,Zinc Pltd |
Mesh Breaking Strength Approximate (lbs) | 850 |
Flammability Rating | UL 94HB |
Maximum Deflection | 3 1/8" at 80 lbs. |
Description
Safety Spring,Bus Drop,80 lb.,Zinc Pltd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty 8 AWG 1/2" Tinned Lug - 10-Pack (242237)
- MELTRIC 17-18061 INLET (17-18061)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- METRA ELECTRONICS 6 INCH CABLE TIE BLACK, PK 100 (BCT6)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- Remke Cable Support Grips