Shop All Plug & Receptacle Parts
Remke
Recptacl, Sngle Key, M, 5 P, 1 ft., 1/2" NPT
Mfr # 305P0010P
Zoro # G7222350
product price: $14.29
/ea
Sold in multiples of 4 for $57.16
$57.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Conductor Color 4 Black
- Thread 2 1/2-14 NPT
- Thread 1 M12X1
- Shell Material Machined Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 305P0010P
- Zoro # G7222350
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Maximum Knock Out Size (in) | 0.906 |
Receptacle Lead Length | 1 |
Length (in) | 1 |
Description
Recptacl,Sngle Key,M,5 P,1 ft.,1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Concept Enclosure, 48 in H, 10 in D (CSD483010LG)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- NEXTGEN 385CC6 50A 3 Pole And 3 Wire Surface Mount Range Outlet; Black (NE570283)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 480W, 20.0A, DIN Rail (CPS20.241)
- REMKE Recptacl, Sngle Key, M, 3 P, 1 ft., 1/2" NPT (303P0010N)
- REMKE Receptacle Dual Key, M, 4 Pole, 1/2", 18 AWG (204P0010N)
- REMKE Receptacle, D Key, F, 6 Pole, 1/4" SS, Shell (206S0010P)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/2" NPT (203P0010P)
- REMKE Receptacle, D Key, Fem, 3 Pole, 1 1/4" NPT (203S0010P)
- REMKE Receptacle, Single Key, Fale, 5 Pole, 1 ft. (305S0010P9)
- RED DOT Code Keeper Universal In-Use (CKPM)
- Remke Plug & Receptacle Parts