Shop All Plug & Receptacle Parts
Remke
Recptacl, Sngle Key, M, 5 P, 1 ft., 1/2" NPT
Mfr # 305P0010N
Zoro # G7222463
product price: $15.39
/ea
Sold in multiples of 4 for $61.56
$61.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- cRU Specification E165657
- O-Ring Material Nitrile Rubber
- Maximum Operating Temperature (C) 80
- Receptacle Lead Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 305P0010N
- Zoro # G7222463
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Receptacle Lead Length | 1 |
Length (in) | 1 |
Maximum Knock Out Size (in) | 0.906 |
Description
Recptacl,Sngle Key,M,5 P,1 ft.,1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Tank Weld Ferrule Light Duty 316L, 1-1/2 (14WLMP6-150)
- 3M Shrink Tubing, 1.1in ID, Black, 6in, PK25 (ITCSN-1100-6"-BLACK-25 PCS)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil (YA36A3)
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA12100)
- REMKE Receptacle, D Key, F, 6 Pole, 1/4" SS, Shell (206S0010P)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/2" NPT (203P0010P)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/4" NPT (203R0010P)
- REMKE Receptacle, Single Key, Fale, 5 Pole, 1 ft. (305S0010P9)
- REMKE Recptacl, Sngle Key, M, 3 P, 1 ft., 1/2" NPT (303P0010N)
- REMKE Receptacle, D Key, Fem, 3 Pole, 1 1/4" NPT (203S0010P)
- HUBBELL WIRING DEVICE-KELLEMS Brass 1 In. Crown Plug (S5013)
- Remke Plug & Receptacle Parts