Shop All Plug & Receptacle Parts
Remke
Recptacl, Sngle Key, M, 3 P, 1 ft., 1/2" NPT
Mfr # 303P0010P
Zoro # G7222393
product price: $9.99
/ea
Sold in multiples of 5 for $49.95
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Contact Material Brass, Gold Plated Over Nickel"
- Thread 1 M12X1
- Wire Gauge 22 AWG
- Thread 2 1/2-14 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 303P0010P
- Zoro # G7222393
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Receptacle Lead Length | 1 |
Maximum Knock Out Size (in) | 0.906 |
Length (in) | 1 |
Description
Recptacl,Sngle Key,M,3 P,1 ft.,1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- TRIPP LITE Raceway Surge Protectr, 24 Outlet, Gry (SS7619-15)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Black (WL-SW-0375-50-BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Green (HS365-S100-GREEN)
- REMKE Recptacl, Sngle Key, M, 3 P, 1 ft., 1/2" NPT (303P0010N)
- REMKE Receptacle, D Key, Fem, 3 Pole, 1 1/4" NPT (203S0010P)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/2" NPT (203P0010P)
- REMKE Receptacle, D Key, F, 6 Pole, 1/4" SS, Shell (206S0010P)
- REMKE Receptacle, Single Key, Fale, 5 Pole, 1 ft. (305S0010P9)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/4" NPT (203R0010P)
- CROUSE HINDS Back Box Receptacle Housing Conduit Parts And Accessory (ARE33)
- Remke Plug & Receptacle Parts