Shop All Plug & Receptacle Parts
Remke
Recptacl, Sngle Key, M, 3 P, 1 ft., 1/2" NPT
Mfr # 303P0010N
Zoro # G7222420
product price: $10.99
/ea
Sold in multiples of 5 for $54.95
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Thread 2 1/2-14 NPT
- Receptacle Lead Jacket Material PVC
- Locknut Material Steel
- O-Ring Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 303P0010N
- Zoro # G7222420
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Length (in) | 1 |
Maximum Knock Out Size (in) | 0.906 |
Receptacle Lead Length | 1 |
Description
Recptacl,Sngle Key,M,3 P,1 ft.,1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 14.8 cu in, Wall Box, 2 Gang, Steel, Square (418)
- LEVITON ELECTRICAL PLUGS L1430P WG IND GRD INSRT (28W74-IN)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NO, 30 mm (9001KA2G)
- GREENGATE Neoswitch Dual Tech Ivory (ONW-D-1001-MV-N-V)
- REMKE Receptacle Dual Key, M, 4 Pole, 1/2", 18 AWG (204P0010N)
- REMKE Receptacle, D Key, Fem, 3 Pole, 1 1/4" NPT (203S0010P)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/2" NPT (203P0010P)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle, Replacement (HBL5236M2)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- HUBBELL Cover and Hinge (CA320)
- Remke Plug & Receptacle Parts