Shop All Plug & Receptacle Parts
Remke
Recptacl, Sngle Key, F, 4 P, 1 ft., 1/4" NPT
Mfr # 304S0010P
Zoro # G7222299
product price: $14.49
/ea
Sold in multiples of 4 for $57.96
$57.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Thread 1 M12X1
- Contact Carrier Material Nylon
- Nema Rating 6P
- Thread 2 1/4-18 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 304S0010P
- Zoro # G7222299
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Length (in) | 0.93 |
Maximum Knock Out Size (in) | 0.57 |
Receptacle Lead Length | 1 |
Description
Recptacl,Sngle Key,F,4 P,1 ft.,1/4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 7" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07BK)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 25A (783Y03)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- GROTE Dimmer Relay Switch (44530)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/4" NPT (203R0010P)
- REMKE Receptacle Dual Key, M, 4 Pole, 1/2", 18 AWG (204P0010N)
- REMKE Receptacle, D Key, F, 6 Pole, 1/4" SS, Shell (206S0010P)
- REMKE Receptacle, D Key, Fem, 3 Pole, 1 1/4" NPT (203S0010P)
- REMKE Receptacle, Single Key, Fale, 5 Pole, 1 ft. (305S0010P9)
- REMKE Recptacl, Sngle Key, M, 3 P, 1 ft., 1/2" NPT (303P0010N)
- EATON WIRING DEVICES Cover Recpt Box Dupl 1G Grey (S1962)
- Remke Plug & Receptacle Parts