Shop All Plug & Receptacle Parts
Remke
Receptacle, Single Key, M, 5 Pole, 1 ft., M14
Mfr # 305T0010P
Zoro # G7222509
product price: $15.99
/ea
Sold in multiples of 4 for $63.96
$63.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Wire Gauge 22 AWG
- Cable Strand 26 X #36
- cRU Specification E165657
- Maximum Operating Temperature (C) 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 305T0010P
- Zoro # G7222509
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Length (in) | 0.76 |
Receptacle Lead Length | 1 |
Maximum Knock Out Size (in) | 0.551 |
Description
Receptacle,Single Key,M,5 Pole,1 ft.,M14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.84 in D (E1PBAM)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 63A (783XX9)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 12VAC (CSDSC-C50100L3)
- REMKE Receptacle, D Key, Fem, 3 Pole, 1 1/4" NPT (203S0010P)
- REMKE Receptacle Dual Key, M, 4 Pole, 1/2", 18 AWG (204P0010N)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/4" NPT (203R0010P)
- REMKE Receptacle, Single Key, Fale, 5 Pole, 1 ft. (305S0010P9)
- REMKE Receptacle, D Key, F, 6 Pole, 1/4" SS, Shell (206S0010P)
- REMKE Recptacl, Sngle Key, M, 3 P, 1 ft., 1/2" NPT (303P0010N)
- LEVITON 5W 4P 20A Amp 120/208V-Ac Plug (2511)
- Remke Plug & Receptacle Parts