Shop All Plug & Receptacle Parts
Remke
Receptacle, Single Key, Fale, 5 Pole, 1 ft.
Mfr # 305S0010P9
Zoro # G7223093
product price: $34.59
/ea
Sold in multiples of 2 for $69.18
$69.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Thread 2 1/4-18 NPT
- Shell Material Machined Aluminum
- Nema Rating 6P
- Wire Gauge 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 305S0010P9
- Zoro # G7223093
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Length (in) | 0.93 |
Receptacle Lead Length | 1 |
Maximum Knock Out Size (in) | 0.57 |
Description
Receptacle,Single Key,Fale,5 Pole,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5J65X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 160A, Very Fast Acting, 1300V AC, Square (PSR071DL0160Z)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500048W)
- AMERTAC Dusk/Dawn Light Control (SLC4CG)
- REMKE Receptacle Dual Key, M, 4 Pole, 1/2", 18 AWG (204P0010N)
- REMKE Receptacle, D Key, Fem, 3 Pole, 1 1/4" NPT (203S0010P)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/2" NPT (203P0010P)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Cover Flange (S5016)
- EATON Contact Kit, 3 Pole, Series A1, B1, Size 1 (6-65-2)
- EATON Replacement Coil, NEMA, 240VAC, Size 0 (9-2876-2)
- Remke Plug & Receptacle Parts