Shop All Plug & Receptacle Parts
Remke
Receptacle, Single Key, Fale, 4 Pole, 1 ft.
Mfr # 304S0010P9
Zoro # G7223008
product price: $24.69
/ea
Sold in multiples of 3 for $74.07
$74.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Voltage Rating (DC) 300
- Conductor Color 3 Blue
- Cable Strand 26 X #36
- Conductor Color 4 Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 304S0010P9
- Zoro # G7223008
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Maximum Knock Out Size (in) | 0.57 |
Receptacle Lead Length | 1 |
Length (in) | 0.93 |
Description
Receptacle,Single Key,Fale,4 Pole,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3B)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- POWER FIRST Outlet Strip, 6 ft., 8 Outlets, Aluminum (52NY32)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 4; 12, Hinged (A1212CHFL)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/4" NPT (203R0010P)
- REMKE Receptacle, D Key, Fem, 3 Pole, 1 1/4" NPT (203S0010P)
- REMKE Receptacle, Single Key, Fale, 5 Pole, 1 ft. (305S0010P9)
- REMKE Receptacle Dual Key, M, 4 Pole, 1/2", 18 AWG (204P0010N)
- REMKE Receptacle, D Key, F, 6 Pole, 1/4" SS, Shell (206S0010P)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/2" NPT (203P0010P)
- HUBBELL Interior for Receptacle (IN430CF)
- Remke Plug & Receptacle Parts