Shop All Sensor Cordsets & Receptacles
Remke
Receptacle, MiniSize, Male, 6 Pole, 1 ft.
Mfr # 106AP0010M
Zoro # G7216857
product price: $22.79
/ea
Sold in multiples of 3 for $68.37
$68.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600VAC/DC
- Wire Size 16 AWG
- For Use With 12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
- Temp. Range -4 Degrees to 221 Degrees F
- NEMA Rating 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 106AP0010M
- Zoro # G7216857
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 16 AWG |
Length (in) | 1.07 |
Maximum Knock Out Size (in) | 0.906 |
Receptacle Lead Length | 1 |
Description
Receptacle,MiniSize,Male,6 Pole,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 160A, Very Fast Acting, 1300V AC, Square (PSR071DL0160Z)
- RACO Connector, Flex Ac/Mc, 1-1/2", Mall Irn (2106)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6/10)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 3 ft. (104A0030AP)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- Remke Sensor Cordsets & Receptacles