Shop All Sensor Cordsets & Receptacles
Remke
Receptacle, MiniSize, M, Flg Mt 4 P, 1 ft.
Mfr # 104PF0010M
Zoro # G7216699
product price: $24.69
/ea
Sold in multiples of 3 for $74.07
$74.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600VAC/DC
- Wire Size 16 AWG
- IP Rating IP67
- Number of Conductors 4
- Color Black, White, Red, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 104PF0010M
- Zoro # G7216699
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 16 AWG |
Length (in) | 1.07 |
Receptacle Lead Length | 1 |
Description
Receptacle,MiniSize,M,Flg Mt 4 P,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 5in. Cast Aluminum Distribution Ring, 50PK (WDR500)
- GE Thermal Unit, 16.00A (CR123H186B)
- HARTING Rectangular Connector Insert, 16 A (09330062701)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (3RT20161AB02)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1241L5)
- Remke Sensor Cordsets & Receptacles