Shop All Sensor Cordsets & Receptacles
Remke
Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft.
Mfr # 103PF0010M
Zoro # G7216708
product price: $26.49
/ea
Sold in multiples of 3 for $79.47
$79.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600VAC/DC
- Wire Size 16 AWG
- Features Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
- IP Rating IP67
- For Use With 12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 103PF0010M
- Zoro # G7216708
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 16 AWG |
Receptacle Lead Length | 1 |
Length (in) | 1.07 |
Description
Receptacle,MiniSize,M,Flg Mt 3 P,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512HW)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosure (AL3CR)
- SEACHOICE Cool Seal® Butt Splice16-14, Blue, 25 Pack (63511)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30 to 400A UL (GS2AH140)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- Remke Sensor Cordsets & Receptacles