Shop All Sensor Cordsets & Receptacles
Remke
Receptacle, MiniFemale, 6 Pole, 1 ft.
Mfr # 106AQ0010M
Zoro # G7216531
Sold in multiples of 3 for $85.17
$85.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600VAC/DC
- Wire Size 16 AWG
- NEMA Rating 6P
- IP Rating IP67
- Features Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # 106AQ0010M
- Zoro # G7216531
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 16 AWG |
Receptacle Lead Length | 1 |
Maximum Knock Out Size (in) | 0.906 |
Length (in) | 1.07 |
Description
Receptacle,MiniFemale,6 Pole,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164266-2010)
- COLEMAN CABLE EXTNS CRD 16/3 SJOW 10'L (2211SW8808)
- ALLEN BRADLEY IO Module 1734OW4 (1734-OW4)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.42 in (ZCEF2)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 3 ft. (104A0030AP)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- Remke Sensor Cordsets & Receptacles