Shop All Sensor Cordsets & Receptacles
Remke
Receptacle, Mini, Hi-Temp Sil, F, 2 P, 1 ft.
Mfr # 102Q0010MHT
Zoro # G7214127
Sold in multiples of 3 for $65.55
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600VAC/DC
- Wire Size 16 AWG
- Color White, Black
- IP Rating IP67
- For Use With 12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # 102Q0010MHT
- Zoro # G7214127
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 16 AWG |
Length (in) | 1.07 |
Receptacle Lead Length | 1 |
Maximum Knock Out Size (in) | 0.906 |
Description
Receptacle,Mini,Hi-Temp Sil,F,2 P,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Male / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-M-B)
- SQUARE D Manual Motor Starter, 20 to 25A, 600V (2510FR1)
- TWECO Tweco 358-9425-1400 Complete Connection|Tw 4-Mpc Connector9425-1400 (358-9425-1400)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2160J, Modem (TLP1208TEL)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- SMC B-Coded M12 Cable, 5m (EX9-AC050-1)
- Remke Sensor Cordsets & Receptacles