Shop All Sensor Cordsets & Receptacles
Remke
Receptacle, Mini, Female, 12 Pole, 1 ft.
Mfr # 112Q0010M
Zoro # G7216942
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600VAC/DC
- Wire Size 16 AWG
- Temp. Range -4 Degrees to 221 Degrees F
- IP Rating IP67
- Features Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 112Q0010M
- Zoro # G7216942
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 16 AWG |
Receptacle Lead Length | 1 |
Length (in) | 1.6 |
Maximum Knock Out Size (in) | 0.906 |
Description
Receptacle,Mini,Female,12 Pole,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- HUBBELL Receptacle, 30 A Amps, 125V AC, Flush Mount, Single Outlet, 5-30R, Black (HBL9308)
- GARDNER BENDER TOGGLE SWITCH DPST 20A (GSW-14)
- IFM Proximity Sensor, Inductive, N.C., 10mm (II0096)
- REMKE Receptacle, MiniFemale, 6 Pole, 1 ft. (106AQ0010M)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- Remke Sensor Cordsets & Receptacles