Shop All Sensor Cordsets & Receptacles
Remke
Receptacle, Etherlink M12, M, 4 Pole, 1 ft.
Mfr # E04R0010P24
Zoro # G7220217
product price: $10.89
/ea
Sold in multiples of 5 for $54.45
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 125VAC/DC
- Wire Size 24 AWG
- Max. Amps 4A
- For Use With Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # E04R0010P24
- Zoro # G7220217
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 24 AWG |
Length (in) | 0.76 |
Receptacle Lead Length | 1 |
Description
Receptacle,Etherlink M12,M,4 Pole,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF96-30-00-13, CTR, 3P, 92A, 100-250VAC/DC, 2/2 (AF96-30-00-13)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS2)
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-66I-R)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M100)
- Remke Sensor Cordsets & Receptacles