Shop All Plug & Receptacle Parts
Remke
Receptacle, Dual Key, M, 3 Pole, 1, 1/2" NPT
Mfr # 203P0010P
Zoro # G7208369
product price: $12.75
/ea
Sold in multiples of 5 for $63.75
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Contact Material Brass, Gold Plated Over Nickel"
- Shell Plating Clear Anodized
- Shell Material Machined Aluminum
- Voltage Rating (AC) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 203P0010P
- Zoro # G7208369
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Receptacle Lead Length | 1 |
Maximum Knock Out Size (in) | 0.906 |
Length (in) | 1 |
Description
Receptacle,Dual Key,M,3 Pole,1,1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS Rm7890A1015 Automatic Primary (RM7890A101)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, White (AT216-4-15)
- RITTAL Carbon Steel Enclosure, 23.60 in H, 24 in W, 8.30 in D, NEMA 3R; 4; 12, Hinged (WM242408NC)
- ABB Strap, Conduit, 3/8 In, Pk100 (HS 100 SC)
- REMKE Recptacl, Sngle Key, M, 3 P, 1 ft., 1/2" NPT (303P0010N)
- REMKE Receptacle Dual Key, M, 4 Pole, 1/2", 18 AWG (204P0010N)
- REMKE Receptacle, D Key, Fem, 3 Pole, 1 1/4" NPT (203S0010P)
- CONNTEK Conntek 60141, 20-Amp Assembly Straight Blade Plug with NEMA 5-20P Male End, 2 Pole- 3 Wire (60141)
- CONNTEK Conntek 60315, 20-Amp Locking Assembly Plug with NEMA L14-20P Male End, 3 Pole- 4 Wire (60315)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 5 (6-45-2)
- HUBBELL WIRING DEVICE-KELLEMS Brass Crown Plug, 3/4 In. Threaded (S5012)
- Remke Plug & Receptacle Parts