Shop All Plug & Receptacle Parts
Remke
Receptacle Dual Key, M, 2 Pole, 1/2", 18 AWG
Mfr # 202P0010N
Zoro # G7208457
product price: $9.99
/ea
Sold in multiples of 5 for $49.95
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Insert Material Nylon
- Contact Carrier Material Nylon
- Nema Rating 6P
- Contact Material Brass, Gold Plated Over Nickel"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 202P0010N
- Zoro # G7208457
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Length (in) | 1 |
Receptacle Lead Length | 1 |
Maximum Knock Out Size (in) | 0.906 |
Description
Receptacle Dual Key,M,2 Pole,1/2 In.,18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 600A; 800A (HC4268DB)
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 50 (TY5275M)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC, Rectangular (5133364)
- SIEMENS Circuit Breaker Enclosure, SN, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (SN1224L1125)
- REMKE Receptacle, D Key, F, 6 Pole, 1/4" SS, Shell (206S0010P)
- REMKE Recptacl, Sngle Key, M, 3 P, 1 ft., 1/2" NPT (303P0010N)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/2" NPT (203P0010P)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/4" NPT (203R0010P)
- REMKE Receptacle, Single Key, Fale, 5 Pole, 1 ft. (305S0010P9)
- REMKE Receptacle, D Key, Fem, 3 Pole, 1 1/4" NPT (203S0010P)
- LEVITON ELECTRICAL PLUGS L1430P WG IND GRD INSRT (28W74-IN)
- Remke Plug & Receptacle Parts