Shop All Plug & Receptacle Parts
Remke
Receptacle, Dual Key, Female, 4 Pole
Mfr # 204S0010P9
Zoro # G7208350
product price: $23.75
/ea
Sold in multiples of 3 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Thread 2 1/4-18 NPT
- Voltage Rating (DC) 300
- Cable Code Auto
- Shell Material Machined Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 204S0010P9
- Zoro # G7208350
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Receptacle Lead Length | 1 |
Maximum Knock Out Size (in) | 0.57 |
Length (in) | 0.93 |
Description
Receptacle,Dual Key,Female,4 Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M130)
- VINYLGUARD Shrink Tubing, 0.625in ID, Black, 100ft (30-VG-0625B-G3)
- DIALIGHT 12 MM RED LED PMI - 24 VDC (6123132140F)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 85 pcs- 3:1- 3/32" to 1/2"- Black (HS3-KIT-DW-BK-3PK)
- REMKE Receptacle Dual Key, M, 4 Pole, 1/2", 18 AWG (204P0010N)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/4" NPT (203R0010P)
- REMKE Receptacle, D Key, F, 6 Pole, 1/4" SS, Shell (206S0010P)
- REMKE Recptacl, Sngle Key, M, 3 P, 1 ft., 1/2" NPT (303P0010N)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/2" NPT (203P0010P)
- REMKE Receptacle, Single Key, Fale, 5 Pole, 1 ft. (305S0010P9)
- LABOR SAVING DEVICES Creep-Zit Pro 36 ft. Fiberglass Wire Running Kit (81-000)
- Remke Plug & Receptacle Parts