Shop All Plug & Receptacle Parts
Remke
Receptacle, D Key, F, 6 Pole, 1/4" SS, Shell
Mfr # 206S0010P
Zoro # G7208378
Sold in multiples of 4 for $77.00
$77.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Conductor Color 3 Green
- Maximum Operating Temperature (C) 80
- Minimum Operating Temperature (F) -4
- Thread 2 1/4-18 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # 206S0010P
- Zoro # G7208378
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Receptacle Lead Length | 1 |
Maximum Knock Out Size (in) | 0.57 |
Length (in) | 0.93 |
Description
Receptacle,D Key,F,6 Pole,1/4 In. SS,Shell
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR Portable and Inverter Generator, 6,000 W/5,500 W Rated, 7,250 W/6,000 W Surge, 20 A A (PGDA70BISCO)
- CALBRITE Compression Coupling, ETM, 1/2in, 2-7/64inL (S20500CC00)
- LEVITON Occupant Sensor High Bay W/Aisle&Adpt (OSFLA-ITW)
- TRIPP LITE Power Cord, HD, C20 to C13, 15A, 14AWG, 2ft (P032-002-2C13)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/2" NPT (203P0010P)
- REMKE Receptacle Dual Key, M, 4 Pole, 1/2", 18 AWG (204P0010N)
- REMKE Receptacle, D Key, Fem, 3 Pole, 1 1/4" NPT (203S0010P)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle, Replacement (HBL5236M2)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- ANDERSON POWER PRODUCTS PLUG COVER ASSEM (SBSX75APLUGCOVER)
- EATON Contact Kit, 3 Pole, Series B1, Size 4 (6-26-2)
- Remke Plug & Receptacle Parts