Shop All Strain Relief Connector
Remke
MC Cable Connector, SS, 4", 4.290-4.350
Mfr # RTKSS-400-29
Zoro # G7213278
product price: $1,542.99
/ea
Free Shipping & Returns
$1,542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 4
- Connector Material Stainless Steel
- Thread Size 4
- Maximum Operating Temperature (F) 250
- B Dimension (in) 6.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTKSS-400-29
- Zoro # G7213278
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 4 |
Thread Size | 4 |
B Dimension (in) | 6.52 |
Inside Body Diameter / Body Bore | 3.675 |
A Dimension (in) | 4.75 |
Maximum Knock Out Size (in) | 4.63 |
Description
MC Cable Connector,SS,4 In.,4.290-4.350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6547)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2-1/2)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS2W)
- EATON Cutler-Hammer Limit Switch Arm, Rod Operator, 12.12 In L (E50KL533)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- Remke Cord Grips