Shop All Strain Relief Connector
Remke
MC Cable Connector, SS, 4", 4.050-4.290
Mfr # RTKSS-400-28
Zoro # G7213269
product price: $1,454.99
/ea
Free Shipping & Returns
$1,454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 4
- IP Rating IP65
- Cable Range 4.050 - 4.200
- Max Cable Range over Jacket (in) 4.2
- A Dimension (in) 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTKSS-400-28
- Zoro # G7213269
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 4 |
A Dimension (in) | 4.75 |
Inside Body Diameter / Body Bore | 3.675 |
Thread Size | 4 |
B Dimension (in) | 6.52 |
Maximum Knock Out Size (in) | 4.63 |
Description
MC Cable Connector,SS,4 In.,4.050-4.290
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Blue, PVC Insulation (C2040A.12.07)
- HONEYWELL Limit Switch Head, Wbbl Stick, Top, 2NO/2NC (LSZ7M6D)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG6)
- EATON BUSSMANN Fuse Auto Atc 3Amp Cd5 (BP/ATC-3-RP)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Black Grommet), 5PK (SR100C1050)
- Remke Strain Relief Connector