Shop All Cable Connectors
Remke
MC Cable Connector, SS, 3/4", .955-1.080
Mfr # RTKSS-075-5
Zoro # G7212970
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Material Stainless Steel
- Conduit Size 3/4
- Standards CSA 28985
- Cable Opening Min. 0.955 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RTKSS-075-5
- Zoro # G7212970
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 3/4 |
Knockout Size | 1.141 in |
Trade Size | 3/4 in |
Inside Body Diameter / Body Bore | 0.81 |
Maximum Knock Out Size (In) | 1.141 |
Thread Size | 3/4 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,SS,3/4",.955-1.080 |
Material | Stainless Steel |
Standards | CSA 28985 |
Cable Opening Min. | 0.955 in |
Cable Opening Max. | 1.08 in |
Maximum Operating Temperature (F) | 250 |
Bushing Material | Neoprene |
CSA Specification | 28985 |
Bushing Holes | 1 |
Minimum Operating Temperature (F) | -40 |
Cable Range | .955 - 1.080 |
Thread Type | NPT |
Clearance Hole (In) | 1.141 |
Description
MC Cable Connector,SS,3/4 In.,.955-1.080
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Orange, Nylon, PK20 (WKT-S14OR-HA)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 175A, 600V AC, Non-Indicating (LPS-RK-175SP)
- DISCO Copper Battery Cable Lugs 4 Gauge 5/16" Stud Size PK10 (17672PK)
- LUTRON Lighting Dimmer, 3-Way, Toggle, White (AY-103PH-WH)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- IFM Wireable M12 connector (E10108)
- Remke Cable Connectors