Shop All Strain Relief Connector
Remke
MC Cable Connector, SS, 3", 3.300-3.450
Mfr # RTKSS-300-23
Zoro # G7213147
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3
- A Dimension (in) 4.5
- CSA Specification 28985
- Connector Material Stainless Steel
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RTKSS-300-23
- Zoro # G7213147
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 3 |
A Dimension (in) | 4.5 |
B Dimension (in) | 5.68 |
Maximum Knock Out Size (in) | 3.625 |
Inside Body Diameter / Body Bore | 2.8 |
Thread Size | 3 |
Description
MC Cable Connector,SS,3 In.,3.300-3.450
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRRED100)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115VH)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 91 to 150 psi, Standard Action (76055-B00001000-01)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.5-48-5Y)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- Remke Strain Relief Connector