Shop All Strain Relief Connector
Remke
MC Cable Connector, SS, 3", 3.150-3.300
Mfr # RTKSS-300-22
Zoro # G7213199
product price: $1,276.99
/ea
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3
- Minimum Operating Temperature (C) -40
- Maximum Operating Temperature (C) 121
- Bushing Holes 1
- Cable Range 3.150 - 3.300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTKSS-300-22
- Zoro # G7213199
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 3 |
A Dimension (in) | 4.5 |
B Dimension (in) | 5.68 |
Inside Body Diameter / Body Bore | 2.8 |
Maximum Knock Out Size (in) | 3.625 |
Thread Size | 3 |
Description
MC Cable Connector,SS,3 In.,3.150-3.300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN40)
- HELI-TUBE 1/4 In. OD X 25FT Orange Day-Glow Polyethylene Spiral Wrap (HT 1/4 C OR DG-25)
- C-MAX Rectangular Photocell Node, Translucent (CN-RTPCT)
- BATTERY DOCTOR Toggle Switch, SPST, Silver (20509)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- ONWARD Rail Connector, Stainless Steel (2462014011SSR)
- Remke Cord Grips