Shop All Strain Relief Connector
Remke
MC Cable Connector, SS, 3", 3.000-3.150
Mfr # RTKSS-300-21
Zoro # G7213101
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3
- Plating Type Passivated
- Min Cable Range over Armor (in) 2.86
- O-Ring Material Buna N
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTKSS-300-21
- Zoro # G7213101
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 3 |
Thread Size | 3 |
A Dimension (in) | 4.5 |
B Dimension (in) | 5.68 |
Maximum Knock Out Size (in) | 3.625 |
Inside Body Diameter / Body Bore | 2.8 |
Description
MC Cable Connector,SS,3 In.,3.000-3.150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01B)
- TELEMECANIQUE SENSORS Capacitive Sensor 30 Mm 24 240 Ac Nc (XT230A1FBL2)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 225 to 400A Amp Range, 600V AC/DC Volt Rating (JM60400-1CR)
- MITSUBISHI Output Module QY10 (QY10)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- Remke Cord Grips