Shop All Strain Relief Connector
Remke
MC Cable Connector, SS, 3", 1/2", 3.45-3.60
Mfr # RTKSS-350-24
Zoro # G7213077
product price: $1,352.99
/ea
Free Shipping & Returns
$1,352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 3.5
- NEMA Rating 4X
- Plating Type Passivated
- A Dimension (in) 4.5
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTKSS-350-24
- Zoro # G7213077
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 3.5 |
A Dimension (in) | 4.5 |
Thread Size | 3.5 |
Inside Body Diameter / Body Bore | 3.25 |
B Dimension (in) | 5.68 |
Maximum Knock Out Size (in) | 4.04 |
Description
MC Cable Connector,SS,3 In.,1/2 In.,3.45-3.60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRL)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279747S)
- NOARK Contactor, Sk Series, 120Vac, Aux (SK11.301-120)
- MONOPRICE Plug Adapter, Converts From Universal (9876)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- Remke Strain Relief Connector