Shop All Strain Relief Connector
Remke
MC Cable Connector, SS, 2", 2.600-2.725
Mfr # RTKSS-200-18
Zoro # G7213223
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 2
- Min Cable Range over Jacket (in) 2.6
- Plating Type Passivated
- A Dimension (in) 4.05
- Maximum Knock Out Size (in) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTKSS-200-18
- Zoro # G7213223
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 2 |
A Dimension (in) | 4.05 |
Maximum Knock Out Size (in) | 2.5 |
Inside Body Diameter / Body Bore | 2 |
B Dimension (in) | 4.15 |
Thread Size | 2 |
Description
MC Cable Connector,SS,2 In.,2.600-2.725
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- OPTICAM Opticam Connector, Duplex, LC, Black, OM1 (FLCDMC6BLY)
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC Slow Break, 16mm (ZB6Z5B)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 4X0.34 black UL/CSA, drag ch 10m (7000-12421-6341000)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- Remke Cord Grips