Shop All Strain Relief Connector
Remke
MC Cable Connector, SS, 2", 2.475-2.600
Mfr # RTKSS-200-17
Zoro # G7213171
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- NEMA Rating 4X
- O-Ring Material Buna N
- Minimum Operating Temperature (C) -40
- Min Cable Range over Jacket (in) 2.475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTKSS-200-17
- Zoro # G7213171
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 2 |
Thread Size | 2 |
Inside Body Diameter / Body Bore | 2 |
A Dimension (in) | 4.05 |
B Dimension (in) | 4.15 |
Maximum Knock Out Size (in) | 2.5 |
Description
MC Cable Connector,SS,2 In.,2.475-2.600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 7000-12000 Watt Large Generator Cover (XPLGC)
- TRIPP LITE Cat6 Cable, Solid Conductor, M/M, Blue, 50ft (N202-050-BL)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K2A36U2N)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043CR)
- Remke Strain Relief Connector