Shop All Strain Relief Connector
Remke
MC Cable Connector, SS, 2", 2.225-2.350
Mfr # RTKSS-200-15
Zoro # G7213208
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Thread type NPT
- Cord Grip Type Straight
- Plating Type Passivated
- O-Ring Material Buna N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTKSS-200-15
- Zoro # G7213208
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 2 |
Thread Size | 2 |
B Dimension (in) | 4.15 |
Maximum Knock Out Size (in) | 2.5 |
Inside Body Diameter / Body Bore | 2 |
A Dimension (in) | 4.05 |
Description
MC Cable Connector,SS,2 In.,2.225-2.350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB50N013F4)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Blue (AT1510EV-BU)
- SQUARE D Thermal Unit, 6.80 to 7.57A (A9.85)
- LEVITON Clamlite Plug 2Wire Blk (037-00101-2EP)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- Remke Cord Grips