Shop All Strain Relief Connector
Remke
MC Cable Connector, SS, 2-1/2", 2.85-3.0
Mfr # RTKSS-250-20
Zoro # G7213083
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2.5
- Maximum Operating Temperature (F) 250
- Maximum Knock Out Size (in) 3
- Max Cable Range over Armor (in) 2.91
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTKSS-250-20
- Zoro # G7213083
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 2.5 |
Maximum Knock Out Size (in) | 3 |
B Dimension (in) | 4.6 |
Inside Body Diameter / Body Bore | 2.33 |
A Dimension (in) | 4.1 |
Thread Size | 2.5 |
Description
MC Cable Connector,SS,2-1/2 In.,2.85-3.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 14", UV Black, Light Heavy Duty, PK100 (MT141200C)
- TECHFLEX Braided Sleeving, 15 ft., Black (F6N0.38BK15)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024)
- EVERMARK EverMark EM-200 Cable Tie Tensioning Tool (EM-200)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- Remke Strain Relief Connector