Shop All Cable Connectors
Remke
MC Cable Connector, SS, 1/2", .750-.875
Mfr # RTKSS-050-3
Zoro # G7212891
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Standards CSA 28985
- Conduit Size 1/2
- Material Stainless Steel
- Knockout Size 0.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTKSS-050-3
- Zoro # G7212891
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 1/2 |
Knockout Size | 0.906 in |
Trade Size | 1/2 in |
Thread Size | 1/2 |
Maximum Knock Out Size (In) | 0.906 |
Inside Body Diameter / Body Bore | 0.61 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,SS,1/2",.750-.875 |
Standards | CSA 28985 |
Material | Stainless Steel |
Cable Opening Min. | 3/4 in |
Cable Opening Max. | 7/8 in |
Clearance Hole (In) | 0.906 |
Maximum Operating Temperature (F) | 250 |
Thread Type | NPT |
Cable Range | .750 - .875 |
Bushing Holes | 1 |
CSA Specification | 28985 |
Minimum Operating Temperature (F) | -40 |
Bushing Material | Neoprene |
Description
MC Cable Connector,SS,1/2 In.,.750-.875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Brown (CBRS20)
- OMRON Relay Heat Sink (Y92B-A100)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- RACO Emt Compr Coupling, 3", Steel (2952)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- Remke Cable Connectors