Shop All Cable Connectors
Remke
MC Cable Connector, SS, 1/2", .525-.650
Mfr # RTKSS-050-1
Zoro # G7212928
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Material Stainless Steel
- Standards CSA 28985
- Conduit Size 1/2
- Knockout Size 0.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RTKSS-050-1
- Zoro # G7212928
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 1/2 |
Knockout Size | 0.906 in |
Trade Size | 1/2 in |
Inside Body Diameter / Body Bore | 0.406 |
Maximum Knock Out Size (In) | 0.906 |
Thread Size | 1/2 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,SS,1/2",.525-.650 |
Material | Stainless Steel |
Standards | CSA 28985 |
Cable Opening Min. | 0.525 in |
Cable Opening Max. | 0.65 in |
Thread Type | NPT |
Bushing Material | Neoprene |
Cable Range | .525 - .650 |
Clearance Hole (In) | 0.906 |
Maximum Operating Temperature (F) | 250 |
Bushing Holes | 1 |
Minimum Operating Temperature (F) | -40 |
CSA Specification | 28985 |
Description
MC Cable Connector,SS,1/2 In.,.525-.650
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN LAN And A/V Cable Check (PA1594)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PP2A2G)
- SQUARE D Molded Case Circuit Breaker, HDA Series 50A, 3 Pole, 600V AC (HDA360506)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- IFM Wireable M12 connector (EVC815)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- Remke Cord Grips