Shop All Cable Connectors
Remke
MC Cable Connector, SS, 1-1/4", 1.6-1.725
Mfr # RTKSS-125-10
Zoro # G7213022
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Standards CSA 28985
- Material Stainless Steel
- Conduit Size 1.25
- Knockout Size 1.766 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTKSS-125-10
- Zoro # G7213022
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 1.25 |
Knockout Size | 1.766 in |
Trade Size | 1-1/4 in |
Thread Size | 1.25 |
Inside Body Diameter / Body Bore | 1.35 |
Maximum Knock Out Size (In) | 1.766 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,SS,1-1/4",1.6-1.725 |
Standards | CSA 28985 |
Material | Stainless Steel |
Cable Opening Max. | 1.725 in |
Cable Opening Min. | 1.6 in |
Minimum Operating Temperature (F) | -40 |
Maximum Operating Temperature (F) | 250 |
CSA Specification | 28985 |
Clearance Hole (In) | 1.766 |
Thread Type | NPT |
Cable Range | 1.600 - 1.725 |
Bushing Material | Neoprene |
Bushing Holes | 1 |
Description
MC Cable Connector,SS,1-1/4 In.,1.6-1.725
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Insulated Multitap Connector, 3.50 In. L (AMTSR10)
- PANDUIT 14-37/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S15-50-C0)
- EATON Non-Illuminated Selectr Switch, 4A, 250VAC (C22-WRKV-K01)
- ABB OHYS2RJ, SEL HDL RED/YEL DR MNT W/SCREW (OHYS2RJ)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- Remke Cord Grips