Shop All Cable Connectors
Remke
MC Cable Connector, SS, 1-1/4", 1.475-1.6
Mfr # RTKSS-125-9
Zoro # G7213013
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Standards CSA 28985
- Conduit Size 1.25
- Material Stainless Steel
- Cable Opening Max. 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTKSS-125-9
- Zoro # G7213013
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 1.25 |
Trade Size | 1-1/4 in |
Knockout Size | 1.766 in |
Thread Size | 1.25 |
Inside Body Diameter / Body Bore | 1.31 |
Maximum Knock Out Size (In) | 1.766 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,SS,1-1/4",1.475-1.6 |
Standards | CSA 28985 |
Material | Stainless Steel |
Cable Opening Max. | 1.6 in |
Cable Opening Min. | 1.475 in |
Bushing Holes | 1 |
Cable Range | 1.475 - 1.600 |
Thread Type | NPT |
Clearance Hole (In) | 1.766 |
Bushing Material | Neoprene |
Minimum Operating Temperature (F) | -40 |
CSA Specification | 28985 |
Maximum Operating Temperature (F) | 250 |
Description
MC Cable Connector,SS,1-1/4 In.,1.475-1.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ81)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 12 to 24VDC (VM1PNOQ)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.2A, 600V AC, Non-Indicating (KTK-R-2/10)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC110/120)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- IFM Wireable M12 connector (E18059)
- Remke Cord Grips