Shop All Strain Relief Connector
Remke
MC Cable Connector, SS, 1-1/4", 1.35-1.475
Mfr # RTKSS-125-8
Zoro # G7213217
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Thread Size 1.25
- Minimum Operating Temperature (F) -40
- Max Cable Range over Jacket (in) 1.475
- Cable Range 1.350 - 1.475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTKSS-125-8
- Zoro # G7213217
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.25 |
Thread Size | 1.25 |
Maximum Knock Out Size (in) | 1.766 |
A Dimension (in) | 3.35 |
B Dimension (in) | 2.97 |
Inside Body Diameter / Body Bore | 1.15 |
Description
MC Cable Connector,SS,1-1/4 In.,1.35-1.475
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Mounting Strap, NOVAL Accessory, Steel (TEBS1624)
- SOUTHWIRE Building Wire, THHN, 2/0, 500 ft, Green, Nylon Jacket, PVC Insulation (55611506)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S2425)
- RACO Raco MX6200 Gray 2 Gang Metal Outlet Cover (167094)
- REMKE Cord Grip, Alum, 3/4" NPT, .875-1.00 (RSR-2316)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- Remke Cord Grips