Shop All Cable Connectors
Remke
MC Cable Connector, Al, 4", 4.290-4.350
Mfr # RTK-400-29
Zoro # G7212578
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Material Aluminum
- Standards CSA 28985
- Conduit Size 4
- Cable Opening Max. 4.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTK-400-29
- Zoro # G7212578
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 4 |
Trade Size | 4 in |
Knockout Size | 4.63 in |
Thread Size | 4 |
Inside Body Diameter / Body Bore | 3.675 |
Maximum Knock Out Size (In) | 4.63 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,Al,4",4.290-4.350 |
Material | Aluminum |
Standards | CSA 28985 |
Cable Opening Max. | 4.35 in |
Cable Opening Min. | 4.2 in |
Minimum Operating Temperature (F) | -40 |
Bushing Material | Neoprene |
Bushing Holes | 1 |
Cable Range | 4.200 - 4.350 |
Clearance Hole (In) | 4.63 |
CSA Specification | 28985 |
Maximum Operating Temperature (F) | 250 |
Thread Type | NPT |
Description
MC Cable Connector,Al,4 In.,4.290-4.350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Blade Terminal, 12, 10 Awg, PK25 (EDV10-11MB-Q)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT35LYA31)
- LUTRON Lighting Dimmer, Toggle, White (AYCL-253P-WH)
- ECLIPSE TOOLS Impact 110 Punchdown Tool (902-341)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- Remke Cable Connectors