Shop All Cable Connectors
Remke
MC Cable Connector, Al, 4", 3.900-4.050
Mfr # RTK-400-27
Zoro # G7212657
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Standards CSA 28985
- Conduit Size 4
- Material Aluminum
- Cable Opening Min. 3.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTK-400-27
- Zoro # G7212657
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 4 |
Trade Size | 4 in |
Knockout Size | 4.63 in |
Maximum Knock Out Size (In) | 4.63 |
Thread Size | 4 |
Inside Body Diameter / Body Bore | 3.675 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,Al,4",3.900-4.050 |
Standards | CSA 28985 |
Material | Aluminum |
Cable Opening Min. | 3.9 in |
Cable Opening Max. | 4.05 in |
Bushing Material | Neoprene |
Bushing Holes | 1 |
Clearance Hole (In) | 4.63 |
Thread Type | NPT |
CSA Specification | 28985 |
Minimum Operating Temperature (F) | -40 |
Maximum Operating Temperature (F) | 250 |
Cable Range | 3.900 - 4.050 |
Description
MC Cable Connector,Al,4 In.,3.900-4.050
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, White, 4-Way Type, Rocker (9904W)
- LINEMASTER Treadlite II (T-91-SC3)
- EATON Non-Illum Push Button Operator, Black (10250T171)
- GE Thermal Unit, 3.25 to 3.57A (CR123C356A)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, (765004)
- Remke Cable Connectors