Shop All Cable Connectors
Remke
MC Cable Connector, Al, 3/4", 1.080-1.205
Mfr # RTK-075-6
Zoro # G7212368
product price: $22.99
/ea
Sold in multiples of 3 for $68.97
$68.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Standards CSA 28985
- Conduit Size 3/4
- Material Aluminum
- Cable Opening Max. 1.205 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTK-075-6
- Zoro # G7212368
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 3/4 |
Knockout Size | 1.141 in |
Trade Size | 3/4 in |
Thread Size | 3/4 |
Inside Body Diameter / Body Bore | 0.81 |
Maximum Knock Out Size (In) | 1.141 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,Al,3/4",1.080-1.205 |
Standards | CSA 28985 |
Material | Aluminum |
Cable Opening Max. | 1.205 in |
Cable Opening Min. | 1.08 in |
CSA Specification | 28985 |
Thread Type | NPT |
Clearance Hole (In) | 1.141 |
Minimum Operating Temperature (F) | -40 |
Maximum Operating Temperature (F) | 250 |
Cable Range | 1.080 - 1.205 |
Bushing Holes | 1 |
Bushing Material | Neoprene |
Description
MC Cable Connector,Al,3/4 In.,1.080-1.205
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Transformer, 460V - Pri 230V - Sec 115Va (54G52)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLK030)
- POWER FIRST Toggle Switch, 3PDT, 15A @ 277V, Screw (2VLP6)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- SWE-TECH 3C RG58 Solid Core BNC Male Crimp Connector, 50 Ohm, 3 Piece Set (FWT31X1-05500)
- Remke Cable Connectors