Shop All Cable Connectors
Remke
MC Cable Connector, Al, 3", 3.150-3.300
Mfr # RTK-300-22
Zoro # G7212663
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Material Aluminum
- Standards CSA 28985
- Conduit Size 3
- Cable Opening Min. 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTK-300-22
- Zoro # G7212663
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 3 |
Trade Size | 3 in |
Knockout Size | 3-5/8 in |
Thread Size | 3 |
Inside Body Diameter / Body Bore | 2.8 |
Maximum Knock Out Size (In) | 3.625 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,Al,3",3.150-3.300 |
Material | Aluminum |
Standards | CSA 28985 |
Cable Opening Min. | 3.15 in |
Cable Opening Max. | 3.3 in |
CSA Specification | 28985 |
Clearance Hole (In) | 3.625 |
Cable Range | 3.150 - 3.300 |
Bushing Material | Neoprene |
Minimum Operating Temperature (F) | -40 |
Maximum Operating Temperature (F) | 250 |
Bushing Holes | 1 |
Thread Type | NPT |
Description
MC Cable Connector,Al,3 In.,3.150-3.300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 12mm, NO (IG0345)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCP030H1C)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, GFCI Power, NEMA 4X (PR20)
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .19"-.25", 1/2" NPT, Gray (HJ1057GPK25)
- Remke Cord Grips