Shop All Cable Connectors
Remke
MC Cable Connector, Al, 3", 3.000-3.150
Mfr # RTK-300-21
Zoro # G7212480
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Material Aluminum
- Standards CSA 28985
- Conduit Size 3
- Cable Opening Min. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTK-300-21
- Zoro # G7212480
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 3 |
Trade Size | 3 in |
Knockout Size | 3-5/8 in |
Maximum Knock Out Size (In) | 3.625 |
Thread Size | 3 |
Inside Body Diameter / Body Bore | 2.8 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,Al,3",3.000-3.150 |
Material | Aluminum |
Standards | CSA 28985 |
Cable Opening Min. | 3 in |
Cable Opening Max. | 3.15 in |
Thread Type | NPT |
Cable Range | 3.000 - 3.150 |
Bushing Holes | 1 |
CSA Specification | 28985 |
Clearance Hole (In) | 3.625 |
Minimum Operating Temperature (F) | -40 |
Bushing Material | Neoprene |
Maximum Operating Temperature (F) | 250 |
Description
MC Cable Connector,Al,3 In.,3.000-3.150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 30A Surface Mount Black 10-30R 3-Wire Dryer Power Outlet (R20-05054-P00)
- GE Thermal Unit, 1.02 to 1.12A (CR123C118A)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.25" Inside Diameter - 165' Length - Black (HGNS-031-50)
- ALLEN BRADLEY RED PUSH-PULL BUTTON (800T-FXM6A)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- LEGRAND Cable Connectors/Terminators, WALL PLATE 1 GANG DECORATOR W (TP26W)
- Remke Cable Connectors