Shop All Cable Connectors
Remke
MC Cable Connector, Al, 3-1/2", 3.600-3.750
Mfr # RTK-350-25
Zoro # G7212602
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Conduit Size 3.5
- Standards CSA 28985
- Material Aluminum
- Cable Opening Min. 3.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTK-350-25
- Zoro # G7212602
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 3.5 |
Trade Size | 3-1/2 in |
Knockout Size | 4.04 in |
Inside Body Diameter / Body Bore | 3.25 |
Maximum Knock Out Size (In) | 4.04 |
Thread Size | 3.5 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,Al,3-1/2",3.600-3.750 |
Standards | CSA 28985 |
Material | Aluminum |
Cable Opening Min. | 3.6 in |
Cable Opening Max. | 3-3/4 in |
Minimum Operating Temperature (F) | -40 |
CSA Specification | 28985 |
Cable Range | 3.600 - 3.750 |
Bushing Material | Neoprene |
Clearance Hole (In) | 4.04 |
Maximum Operating Temperature (F) | 250 |
Bushing Holes | 1 |
Thread Type | NPT |
Description
MC Cable Connector,Al,3-1/2 In.,3.600-3.750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Receptacle, Blue, 10 HP (BRY5100R9W)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Silver (UW2)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A10106CH)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- IFM Wireable M23 connector (E10887)
- Remke Cable Connectors