Shop All Cable Connectors
Remke
MC Cable Connector, Al, 3-1/2", 3.450-3.600
Mfr # RTK-350-24
Zoro # G7212648
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Material Aluminum
- Standards CSA 28985
- Knockout Size 4.04 in
- Cable Opening Max. 3.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTK-350-24
- Zoro # G7212648
- Country of Origin United States
- Category Cable Connectors
Dimensions
Knockout Size | 4.04 in |
Trade Size | 3-1/2 in |
Details
Style - Connector | Straight |
Item | MC Cable Connector,Al,3-1/2",3.450-3.600 |
Material | Aluminum |
Standards | CSA 28985 |
Cable Opening Max. | 3.6 in |
Cable Opening Min. | 3.45 in |
Description
MC Cable Connector,Al,3-1/2 In.,3.450-3.600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, DPDT, Polarized (RIB24P-FA)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ2GY)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Red (OSSMT-MDR)
- HUBBELL 30A Watertight Locking Plug 4P 4W 120/208VAC (HBL28W09)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- Remke Cable Connectors