Shop All Cable Connectors
Remke
MC Cable Connector, Al, 2", 2.600-2.725
Mfr # RTK-200-18
Zoro # G7212508
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Standards CSA 28985
- Material Aluminum
- Conduit Size 2
- Knockout Size 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RTK-200-18
- Zoro # G7212508
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 2 |
Knockout Size | 2-1/2 in |
Trade Size | 2 in |
Inside Body Diameter / Body Bore | 2 |
Maximum Knock Out Size (In) | 2.5 |
Thread Size | 2 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,Al,2",2.600-2.725 |
Standards | CSA 28985 |
Material | Aluminum |
Cable Opening Max. | 2.725 |
Cable Opening Min. | 2.6 in |
Maximum Operating Temperature (F) | 250 |
Cable Range | 2.600 - 2.725 |
Bushing Holes | 1 |
Minimum Operating Temperature (F) | -40 |
Thread Type | NPT |
Bushing Material | Neoprene |
CSA Specification | 28985 |
Clearance Hole (In) | 2.5 |
Description
MC Cable Connector,Al,2 In.,2.600-2.725
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR Swivel Tie Hanger (6021-187)
- LEVITON Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HGI)
- JANDORF Rotry Switch Spst 2 Term (61220)
- SQUARE D Molded Case Circuit Breaker, HGA Series 50A, 3 Pole, 600V AC (HGA36050)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- GAMPAK Gampak 49630 0.37 in. BX-MC-Flex Duplex Connector (3181674)
- Remke Cable Connectors