Shop All Cable Connectors
Remke
MC Cable Connector, Al, 2", 2.475-2.600
Mfr # RTK-200-17
Zoro # G7212517
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Standards CSA 28985
- Conduit Size 2
- Material Aluminum
- Knockout Size 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTK-200-17
- Zoro # G7212517
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 2 |
Knockout Size | 2-1/2 in |
Trade Size | 2 in |
Inside Body Diameter / Body Bore | 2 |
Maximum Knock Out Size (In) | 2.5 |
Thread Size | 2 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,Al,2",2.475-2.600 |
Standards | CSA 28985 |
Material | Aluminum |
Cable Opening Max. | 2.6 in |
Cable Opening Min. | 2.475 in |
Thread Type | NPT |
Bushing Material | Neoprene |
Bushing Holes | 1 |
Maximum Operating Temperature (F) | 250 |
Cable Range | 2.475 - 2.600 |
Minimum Operating Temperature (F) | -40 |
Clearance Hole (In) | 2.5 |
CSA Specification | 28985 |
Description
MC Cable Connector,Al,2 In.,2.475-2.600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 3m (7000-18081-6160300)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: Yes (LC2K0901U7)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- DUROMAX 25 ft. 12 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12025C)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- IFM Wireable M12 connector (E10108)
- Remke Cord Grips