Shop All Cable Connectors
Remke
MC Cable Connector, Al, 2", 2.100-2.225
Mfr # RTK-200-14
Zoro # G7212523
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Material Aluminum
- Conduit Size 2
- Standards CSA 28985
- Cable Opening Max. 2.225 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RTK-200-14
- Zoro # G7212523
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 2 |
Trade Size | 2 in |
Knockout Size | 2-1/2 in |
Maximum Knock Out Size (In) | 2.5 |
Thread Size | 2 |
Inside Body Diameter / Body Bore | 2 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,Al,2",2.100-2.225 |
Material | Aluminum |
Standards | CSA 28985 |
Cable Opening Max. | 2.225 in |
Cable Opening Min. | 2.1 in |
Bushing Holes | 1 |
Clearance Hole (In) | 2.5 |
Maximum Operating Temperature (F) | 250 |
CSA Specification | 28985 |
Minimum Operating Temperature (F) | -40 |
Cable Range | 2.100 - 2.225 |
Bushing Material | Neoprene |
Thread Type | NPT |
Description
MC Cable Connector,Al,2 In.,2.100-2.225
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 15 ft. 30 Amp RV 10AWG Cord With Connector NEMA L5-30R, Plug NEMA TT-30P & Handle (RVA1523)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Steel Liquid Tight Connector, 25PK (SL50)
- CONTA-CLIP KDS-DE 5-6, Sealing Sleeve, GR (28566.6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 V AC, 32 A (LC1D32E7)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- LEGRAND Cable Connectors/Terminators, WALL PLATE 1 GANG DECORATOR W (TP26W)
- IFM Wireable M12 connector (E18163)
- Remke Cable Connectors