Shop All Cable Connectors
Remke
MC Cable Connector, Al, 1/2", .860-.985
Mfr # RTK-050-4
Zoro # G7212307
product price: $15.15
/ea
Sold in multiples of 4 for $60.60
$60.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Material Aluminum
- Conduit Size 1/2
- Standards CSA 28985
- Cable Opening Max. 0.985 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTK-050-4
- Zoro # G7212307
- UPC # 00785411817293
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 1/2 |
Knockout Size | 0.906 in |
Trade Size | 1/2 in |
Maximum Knock Out Size (In) | 0.906 |
Inside Body Diameter / Body Bore | 0.61 |
Thread Size | 1/2 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,Al,1/2",.860-.985 |
Material | Aluminum |
Standards | CSA 28985 |
Cable Opening Max. | 0.985 in |
Cable Opening Min. | 0.86 in |
CSA Specification | 28985 |
Cable Range | .860 - .985 |
Clearance Hole (In) | 0.906 |
Thread Type | NPT |
Bushing Holes | 1 |
Bushing Material | Neoprene |
Minimum Operating Temperature (F) | -40 |
Maximum Operating Temperature (F) | 250 |
Description
MC Cable Connector,Al,1/2 In.,.860-.985
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 2 In. (X67)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Yellow (DO-EZ-RUNNER-SLIM-1CH-YL)
- HUBBELL WIRING DEVICE-KELLEMS This In-Line GFCI is rated for 15 Amps at 125V AC. Product is available with an automatic or manual "Safe-Start" reset features. Product variations include single and triple power tap configurations. (GFPIL15125TRIA)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT270)
- REMKE MC Cable Connector, Al, 3/4", .955-1.080 (RTK-075-5)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 1, 1.295-1.350 (RTK-100-7)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- IFM Wireable M8 connector (E10919)
- Remke Cable Connectors