Shop All Cable Connectors
Remke
MC Cable Connector, Al, 1-1/4", 1.600-1.725
Mfr # RTK-125-10
Zoro # G7212447
product price: $34.19
/ea
Sold in multiples of 2 for $68.38
$68.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Material Aluminum
- Standards CSA 28985
- Conduit Size 1.25
- Knockout Size 1.766 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTK-125-10
- Zoro # G7212447
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 1.25 |
Knockout Size | 1.766 in |
Trade Size | 1-1/4 in |
Inside Body Diameter / Body Bore | 1.35 |
Thread Size | 1.25 |
Maximum Knock Out Size (In) | 1.766 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,Al,1-1/4",1.600-1.725 |
Material | Aluminum |
Standards | CSA 28985 |
Cable Opening Min. | 1.6 in |
Cable Opening Max. | 1.725 in |
Minimum Operating Temperature (F) | -40 |
CSA Specification | 28985 |
Bushing Holes | 1 |
Clearance Hole (In) | 1.766 |
Maximum Operating Temperature (F) | 250 |
Thread Type | NPT |
Cable Range | 1.600 - 1.725 |
Bushing Material | Neoprene |
Description
MC Cable Connector,Al,1-1/4 In.,1.600-1.725
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (6EAY6)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG7)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- Remke Cable Connectors